Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5
Mfr # U38805.012.0362
Zoro # G2510000
original price:
$3.05
11% off
new price: $2.69
/pk 5, $0.54/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 239
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0362
- Zoro # G2510000
- UPC # 190735489673
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 5/8 in |
Actual Inside Dia. | 3.609 in |
Nominal Outside Dia. | 3 7/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 3.887 in |
Details
Dash Number | 239 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.609 in, Actual Width 0.139 in, Dash Number 239, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.887 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 2015 FR4 Single, 4PK (532015)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- COMMAND ACCESS Energy Transfer Hinge, Electrified, 8-Wire, Chassis, 5-Knuckle Standard Weight, 24 Volt at 1 Ampere, (CAT-ETH8W4545-626 CH-BB79-4FT)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 7.24 (HX6P0-003)
- ZORO SELECT O-Ring, Dash 901, Viton, 0.05 In., PK25 (1CRX5)
- ZORO SELECT O-Ring, Buna N, Dash 460, 15-1/2, 16.025 in. (U38805.025.1550)
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 (U38883.006.0081)
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 (U38801.018.0325)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- ZORO SELECT O-Ring, Dash 244, Viton, 0.13 In., PK5 (U38871.012.0425)
- X1 TOOLS R-221 Square O-Ring ID: 1 7/16, CS 1/8, OD 1 11/16 48 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R221x48)
- Zoro Select Individual & Bulk O-Rings