Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25
Mfr # U38801.012.0362
Zoro # G2511586
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 239
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0362
- Zoro # G2511586
- UPC # 190735488096
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 5/8 in |
Actual Inside Dia. | 3.609 in |
Nominal Outside Dia. | 3 7/8 in |
Actual Outside Dia. | 3.887 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 239 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.609 in, Actual Width 0.139 in, Dash Number 239, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.887 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 38"H (GVPVE24X3801SN)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT O-Ring, EPDM, Dash 358, 5-5/8, 6.020, PK25 (U38883.018.0412)
- ZORO SELECT O-Ring, Dash 152, Viton, 0.1 In., PK2 (U38875.009.0325)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1CUZ7)
- ZORO SELECT O-Ring, Silicone, Dash 210, 3/4, 1.012, PK25 (U38883.012.0075)
- ZORO SELECT O-Ring, EPDM, Dash 361, 6, 6.395, PK5 (U38869.018.0600)
- STERLING SEAL & SUPPLY 222 Silicone O-ring 70A Shore Red, -125 Pack (ORSIL222X125)
- Zoro Select Individual & Bulk O-Rings