Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK25
Mfr # U38801.012.0325
Zoro # G2511610
original price:
$10.55
6% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 236
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0325
- Zoro # G2511610
- UPC # 190735488065
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.234 in |
Nominal Outside Dia. | 3 1/2 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.512 in |
Details
Dash Number | 236 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.234 in, Actual Width 0.139 in, Dash Number 236, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.512 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Classroom (B-AU4608LN x 626)
- PRIME-LINE 2-9/16 in. White Vinyl Window Tilt Latch Single Pack (F 2671)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- MSI Sierra Blue Splitface Mini Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0066-SAM)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38801.006.0325)
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 (U38801.018.0325)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT O-Ring, Dash 349, Viton, 0.21 In., PK2 (U38871.018.0450)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0037)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHV2)
- ZORO SELECT O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK25 (U38801.012.0212)
- Zoro Select Individual & Bulk O-Rings