Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK10
Mfr # U38805.012.0312
Zoro # G2510046
original price:
$3.09
19% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 235
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.012.0312
- Zoro # G2510046
- UPC # 190735489635
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/8 in |
Actual Inside Dia. | 3.109 in |
Nominal Outside Dia. | 3 3/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 3.387 in |
Actual Width | 0.139 in |
Details
Dash Number | 235 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.109 in, Actual Width 0.139 in, Dash Number 235, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.387 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Antique Nickel Door and Butt Hinge (S35U15A-R)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Brass 4" (DDB425U3)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS25)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.520, PK5 (U38805.018.0312)
- ZORO SELECT O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25 (U38805.012.0018)
- ZORO SELECT O-Ring, Dash 238, Buna N, 0.13 In., PK10 (1RHJ8)
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1CTB5)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK50 (U38801.018.0175)
- Zoro Select Individual & Bulk O-Rings