Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 231, 2-5/8, 2.887, PK25
Mfr # U38801.012.0262
Zoro # G2511665
original price:
$5.79
5% off
new price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 231
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0262
- Zoro # G2511665
- UPC # 190735488010
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/8 in |
Actual Inside Dia. | 2.609 in |
Nominal Outside Dia. | 2 7/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.887 in |
Details
Dash Number | 231 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.609 in, Actual Width 0.139 in, Dash Number 231, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.887 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.687" D, 5.52 lb Pull, Rare Earth Magnets (N52P687062)
- GENERAL TOOLS Horseshoe Magnet, 30 lb. Pull (370-6)
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength for 16 mm to 30 mm Door Black Finish (PLS12PRO-BLK)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H zinc plated Door and Butt Hinge (1RBT7)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38801.009.0262)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK50 (U38801.018.0262)
- ZORO SELECT O-Ring, Buna N, Dash 038, 2-5/8, 2.754, PK10 (U38801.006.0262)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38801.006.0093)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- ZORO SELECT O-Ring, Dash 252, Buna N, 0.13 In., PK10 (U38801.012.0525)
- X1 TOOLS R-19 O-Ring ID: 23.5 mm, CS: 3.5 mm, OD: 30.5 mm 10 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0019x10)
- Zoro Select Individual & Bulk O-Rings