Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25
Mfr # U38801.012.0250
Zoro # G2511671
original price:
$5.15
5% off
new price: $4.89
/pk 25, $0.20/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 230
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0250
- Zoro # G2511671
- UPC # 190735488003
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.484 in |
Nominal Outside Dia. | 2 3/4 in |
Actual Outside Dia. | 2.762 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 230 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 2.484 in, Actual Width 0.139 in, Dash Number 230, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.762 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM REF: 2001-2004 Dodge Chrysler Van / 6-Button Keyless Entry Remote / PN: 04686797AB / GQ43VT18T (OR-MOP011)
- PEMKO Smoke Seal, 17 ft., White, Silicone (S773W17)
- MAG-MATE Rare Earth Magnet Material, 102 lb. (CMP208718P2N42)
- PRIMELINE TOOLS 5/16 in. Diameter, Foot Operated, White, Sliding Patio Door Lock (Single Pack) (U 9869)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 (U38801.006.0250)
- ZORO SELECT O-Ring, Dash 001-1/2, Viton, 0.04 In., PK100 (1BYA5)
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 20 mm ID, PK5 (ZUSAQH2X20)
- ZORO SELECT O-Ring, Viton, 6.3mm OD, PK25 (1RHP7)
- Zoro Select Individual & Bulk O-Rings