Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10
Mfr # U38805.012.0237
Zoro # G2510107
original price:
$3.49
14% off
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 229
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38805.012.0237
- Zoro # G2510107
- UPC # 190735489574
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.359 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.637 in |
Details
Dash Number | 229 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.359 in, Actual Width 0.139 in, Dash Number 229, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.637 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK100 (1RHD9)
- RACK’EM RACKS RackEm Racks 4033 17 in. 5-Hook Utility Rack - Green (4033)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38805.009.0237)
- ZORO SELECT O-Ring, Dash 006, PTFE, 0.07 In., PK50 (1RFZ3)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 240 (ZUSAV60240)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 234, PK5 (ZUSAH70LUB234)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38801.006.0062)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38875.012.0600)
- Zoro Select Individual & Bulk O-Rings