Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25
Mfr # U38801.012.0225
Zoro # G2511699
original price:
$7.94
37% off
new price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0225
- Zoro # G2511699
- UPC # 190735487983
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.234 in |
Nominal Outside Dia. | 2 1/2 in |
Actual Outside Dia. | 2.512 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.234 in, Actual Width 0.139 in, Dash Number 228, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 429, Buna N, 0.27 In., PK5 (U38801.025.0500)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- WRS WRS 1.360" Inverted Balance T-Lock with Open Cam - Black Puck (05-129-07)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 (U38871.006.0150)
- Zoro Select Individual & Bulk O-Rings