Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10
Mfr # U38805.012.0225
Zoro # G2510116
original price:
$3.75
5% off
new price: $3.55
/pk 10, $0.36/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0225
- Zoro # G2510116
- UPC # 190735489567
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.234 in |
Nominal Outside Dia. | 2 1/2 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.512 in |
Details
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.234 in, Actual Width 0.139 in, Dash Number 228, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38871.012.0600)
- DELTANA Dutch Door Quadrant Oil Rubbed Bronze (DDQ56U10B)
- SECO-LARM IR No-Touch RequeSLM-ST-To-Exit Sensor with English message. Green illuminated ring turns (SLM-SD-927PKC-NEQ)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38805.006.0225)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 96mm ID, PK5 (ZUSAH3.5X96)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- X1 TOOLS Square O-Ring ID:16 mm, CS:2.5 mm, OD:21 mm 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-16-21x6)
- Zoro Select Individual & Bulk O-Rings