Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK10
Mfr # U38805.012.0187
Zoro # G2510140
original price:
$3.24
12% off
new price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 225
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0187
- Zoro # G2510140
- UPC # 190735489536
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.859 in |
Nominal Outside Dia. | 2 1/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.137 in |
Details
Dash Number | 225 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.859 in, Actual Width 0.139 in, Dash Number 225, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/8 in, Actual Outside Dia. 2.137 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Flexible Corner Guard, 108 mil, 8 ft L (11835)
- LOCKNETICS Cs Series Electric Strike, 3/4" Deep LBM (CS750-LBM-32D)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- ZORO SELECT O-Ring, Dash 470, EPDM, 0.27 In. (U38869.025.2100)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ZORO SELECT O-Ring, Dash 228, Neoprene, 0.13 In., PK50 (1BUZ6)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK50 (U38871.006.0075)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHN9)
- STERLING SEAL & SUPPLY 334 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A334X125)
- Zoro Select Individual & Bulk O-Rings