Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25
Mfr # U38805.012.0162
Zoro # G2510168
product price: $4.99
/pk 25, $0.20/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0162
- Zoro # G2510168
- UPC # 190735489512
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.609 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Outside Dia. | 1.887 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.609 in, Actual Width 0.139 in, Dash Number 223, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Gasket, 3 In, Styrene Butadiene Rubber (22010)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-EFDA-1)
- OEM OEM: REF: 2019 GMC Sierra / 5-Button Smart Key / PN: 13591396 / HYQ1EA (OEM) (RSK-ULK277)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- ZORO SELECT O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10 (U38805.018.0162)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK25 (1RGU3)
- ZORO SELECT O-Ring, EPDM, Dash 141, 2-5/16, 2.506, PK10 (U38869.009.0231)
- ZORO SELECT O-Ring, Dash 909, Buna N, 0.09 In., PK100 (1WHK5)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 029, PK10 (ZUSAV60029)
- ZORO SELECT O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2 (U38805.025.0450)
- X1 TOOLS R-204 Square O-Ring ID: 3/8, CS 1/8, OD 5/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R204x8)
- Zoro Select Individual & Bulk O-Rings