Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25
Mfr # U38801.012.0162
Zoro # G2511741
original price:
$4.49
11% off
new price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 223
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0162
- Zoro # G2511741
- UPC # 190735487938
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.609 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.887 in |
Nominal Width | 1/8 in |
Details
Dash Number | 223 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.609 in, Actual Width 0.139 in, Dash Number 223, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.887 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Antique Brass Square Milan 1 Cabinet Pull (1092-160AB)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- MSI Oxide Iron 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0326)
- LORELL Nail-in Chair Glides, 16PK (LLR49327)
- ZORO SELECT O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25 (U38801.006.0162)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, EPDM, Dash 447, 9, 9.525, PK2 (U38869.025.0900)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38801.006.0037)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38871.006.0043)
- ZORO SELECT O-Ring, Dash 912, Viton, 0.11 In., PK25 (1CRY7)
- Zoro Select Individual & Bulk O-Rings