Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25
Mfr # U38805.012.0137
Zoro # G2510195
product price: $4.15
/pk 25, $0.17/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 220
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0137
- Zoro # G2510195
- UPC # 190735489482
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.359 in |
Nominal Outside Dia. | 1 5/8 in |
Actual Outside Dia. | 1.637 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 220 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.359 in, Actual Width 0.139 in, Dash Number 220, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 5/8 in, Actual Outside Dia. 1.637 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- PRIMELINE TOOLS Door T-Handle Lock, Keyed, Diecast Zinc, Chrome Plated (Single Pack) (GD 52122)
- SCHLAGE COMMERCIAL Classroom Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Satin Chrome (ALX70PSAT626)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0350)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 111, PK100 (ZUSAHSQ70111)
- SUR&R O-Ring, 10.0mm Nominal Inside dia., PK50 (HOR460)
- Zoro Select Individual & Bulk O-Rings