Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25
Mfr # U38801.012.0131
Zoro # G2511787
product price: $2.99
/pk 25, $0.12/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 219
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0131
- Zoro # G2511787
- UPC # 190735487891
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.296 in |
Nominal Outside Dia. | 1 9/16 in |
Actual Outside Dia. | 1.574 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 219 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.296 in, Actual Width 0.139 in, Dash Number 219, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.574 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Smooth Pro Ceiling Tile, 48 in W x 24 in L, 10 PK (74507)
- KOHLER O-Ring, 42084 (42084)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- FLEX-A-SPOUT Rodent Guard 2X3 Wht (37552)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK25 (1CUX1)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10 (U38801.009.0325)
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0380)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0420)
- Zoro Select Individual & Bulk O-Rings