Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25
Mfr # U38805.012.0125
Zoro # G2510210
original price:
$4.28
13% off
new price: $3.69
/pk 25, $0.15/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 218
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0125
- Zoro # G2510210
- UPC # 190735489468
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.234 in |
Nominal Outside Dia. | 1 1/2 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.512 in |
Details
Dash Number | 218 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 1.234 in, Actual Width 0.139 in, Dash Number 218, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 1/2 in, Actual Outside Dia. 1.512 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Tempo 96mm CC Brushed Nickel Bar Pull (0802-2BPN-P)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8710)
- ZORO SELECT O-Ring, Buna N, Dash 103, 3/32, 0.287, PK50 (U38805.009.0009)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=21 (K0557.02)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38805.006.0125)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- ZORO SELECT O-Ring, Dash 361, Viton, 0.21 In., PK2 (U38875.018.0600)
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 (U38801.012.0537)
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- ZORO SELECT O-Ring, Buna N, 44mm OD, PK25 (1CUZ9)
- STERLING SEAL & SUPPLY 153 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A153X1000)
- Zoro Select Individual & Bulk O-Rings