Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25
Mfr # U38805.012.0118
Zoro # G2510229
product price: $3.79
/pk 25, $0.15/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 217
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0118
- Zoro # G2510229
- UPC # 190735489451
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/16 in |
Actual Inside Dia. | 1.171 in |
Nominal Outside Dia. | 1 7/16 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.449 in |
Nominal Width | 1/8 in |
Details
Dash Number | 217 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.171 in, Actual Width 0.139 in, Dash Number 217, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.449 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- MASTER LOCK No7 Padlock And Cable (719-D)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X24AS-02)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 11mm ID, PK25 (ZUSAVB75M2X11)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- ZORO SELECT O-Ring, Buna N, Dash 316, 1.380"O.D., PK25 (U38805.009.0118)
- ZORO SELECT O-Ring, Dash 901, Buna N, 0.05 In., PK25 (1CRV3)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 029, PK10 (ZUSAV60029)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (1KER3)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0053)
- STERLING SEAL & SUPPLY 173 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A173X50)
- Zoro Select Individual & Bulk O-Rings