Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 214, 1, 1.262, PK25
Mfr # U38801.012.0100
Zoro # G2511839
product price: $2.29
/pk 25, $0.09/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0100
- Zoro # G2511839
- UPC # 190735487846
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.984 in |
Nominal Outside Dia. | 1 1/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.262 in |
Nominal Width | 1/8 in |
Details
Dash Number | 214 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 1/8 in, Actual Inside Dia. 0.984 in, Actual Width 0.139 in, Dash Number 214, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.262 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 19 In. W, 15 In. H, Steel (GRD1814F2GA)
- DTC 18in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 90 Lbs Weight Rating (DS20457H)
- LAUREY 49mm Knob, Ultima, Satin Nickel (41928)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- ZORO SELECT Square Profile Viton O-Ring, Dash 013, PK25 (ZUSAVSQ70013)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38805.009.0231)
- ZORO SELECT O-Ring, Dash 249, Buna N, 0.13 In., PK10 (U38801.012.0487)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJC8)
- ZORO SELECT O-Ring, EPDM, Dash 240, 3-3/4, 4.012, PK25 (U38869.012.0375)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- STERLING SEAL & SUPPLY 335 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A335X25)
- Zoro Select Individual & Bulk O-Rings