Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25
Mfr # U38805.012.0093
Zoro # G2510265
product price: $2.15
/pk 25, $0.09/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 213
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0093
- Zoro # G2510265
- UPC # 190735489413
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.921 in |
Nominal Outside Dia. | 1 3/16 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.199 in |
Actual Width | 0.139 in |
Details
Dash Number | 213 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.921 in, Actual Width 0.139 in, Dash Number 213, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.199 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 1-3/4 BRASS PLATED CUP PULL (852272)
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/4 In (4FCJ6)
- BEST Tubular 7T Deadbolt, Turnknob, Satin Chrome (7T27K626)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1CAL9)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- ZORO SELECT O-Ring, Buna N, Dash 151, 3, 3.193, PK10 (U38801.009.0300)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- ZORO SELECT Brown Viton O-Ring, Dash 340 (ZUSAVB75340)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0123)
- Zoro Select Individual & Bulk O-Rings