Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25
Mfr # U38805.012.0075
Zoro # G2510299
original price:
$3.39
12% off
new price: $2.95
/pk 25, $0.12/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 210
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0075
- Zoro # G2510299
- UPC # 190735489383
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.734 in |
Nominal Outside Dia. | 1 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.012 in |
Nominal Width | 1/8 in |
Details
Dash Number | 210 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.734 in, Actual Width 0.139 in, Dash Number 210, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.012 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4AN)
- SDC 2" PUSH TO EXIT GREEN ILLUMINATED FIXED 30 SEC TIMER 630 (SDC-423MU)
- MASTER LOCK PADLOCK 1-9/16"" 4PIN ALM (1840D)
- USA INDUSTRIALS Cam and Groove Gasket, 3/4" Size, PK10 (ZUSA-CAM-SFDA-3/4)
- ZORO SELECT O-Ring, Buna N, Dash 314, 3/4, 1.145, PK10 (U38805.018.0075)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- ZORO SELECT O-Ring, Buna N, Dash 018, 3/4, 0.879, PK50 (U38805.006.0075)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1CRY9)
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- ZORO SELECT O-Ring, Dash 319, Viton, 0.21 In., PK10 (U38875.018.0106)
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- Zoro Select Individual & Bulk O-Rings