Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25
Mfr # U38801.012.0056
Zoro # G2511909
product price: $1.79
/pk 25, $0.07/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 207
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.012.0056
- Zoro # G2511909
- UPC # 190735487778
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.546 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.824 in |
Details
Dash Number | 207 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.546 in, Actual Width 0.139 in, Dash Number 207, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.824 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Stainless Steel, Dead Latch Door Strike 2 Pack (E 2301)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- PALMETTO PACKING Packing Seal, 1 sq. in., 25 ft. (PE1000)
- HILLMAN Plastic Coated Clear Mirror Holder Kit 20 lb 4 pk, 10PK (121144)
- ZORO SELECT O-Ring, Dash 429, Viton, 0.27 In., PK2 (U38875.025.0500)
- ZORO SELECT O-Ring, Dash 108, Neoprene, 0.1 In., PK100 (1BUR7)
- ZORO SELECT O-Ring, Dash 147, Viton, 0.1 In., PK10 (U38871.009.0268)
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- ZORO SELECT O-Ring, Buna N, 12mm OD, PK100 (1RHZ5)
- ZORO SELECT Buna-N O-Ring, Dash 417, PK10 (ZUSAH70417)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0072)
- Zoro Select Individual & Bulk O-Rings