Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25
Mfr # U38801.012.0050
Zoro # G2511918
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 206
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0050
- Zoro # G2511918
- UPC # 190735487761
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.484 in |
Nominal Outside Dia. | 3/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.762 in |
Details
Dash Number | 206 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 0.484 in, Actual Width 0.139 in, Dash Number 206, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.762 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T-OCS)
- AMERICAN GARAGE DOOR SUPPLY Door Pull Strap, 2 In x 18 In (TD-PLW218)
- WRIGHT PRODUCTS Push Button Handle, Brown, Heavy Duty (V444-2BN)
- SECURITRON Battery, Powder Coated, 2A, 4 DC Outputs (BPS-24-2)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJA2)
- ZORO SELECT O-Rings, Inch, Round, Aflas, PK10 (ZUSAA80026)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 52mm ID, PK25 (ZUSAH2X52)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38801.006.0106)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- ZORO SELECT O-Ring, Buna N, 4mm OD, PK100 (1RHZ2)
- Zoro Select Individual & Bulk O-Rings