Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25
Mfr # U38805.012.0043
Zoro # G2510341
product price: $2.45
/pk 25, $0.10/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 205
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.012.0043
- Zoro # G2510341
- UPC # 190735489338
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.421 in |
Nominal Outside Dia. | 11/16 in |
Actual Outside Dia. | 0.699 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 205 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.421 in, Actual Width 0.139 in, Dash Number 205, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.699 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Finish: Brass (1VZX9)
- BEST Key Blank, BEST Lock, Standard, G Keyway (1A1G1KS208KS800)
- PAWLING Outside Corner Guard, Silver-Gray, 1"W X 7-3/4"H (OTC-8C-0-210)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38805.006.0043)
- ZORO SELECT O-Ring, Buna N, Dash 309, 7/16, 0.832, PK10 (U38805.018.0043)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- ZORO SELECT O-Ring, Buna N, 20.6mm OD, PK100 (1RJF9)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38875.012.0175)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- Zoro Select Individual & Bulk O-Rings