Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 204, 3/8, 0.637, PK25
Mfr # U38801.012.0037
Zoro # G2511936
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 204
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0037
- Zoro # G2511936
- UPC # 190735487747
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.359 in |
Nominal Outside Dia. | 5/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.637 in |
Nominal Width | 1/8 in |
Details
Dash Number | 204 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.359 in, Actual Width 0.139 in, Dash Number 204, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 5/8 in, Actual Outside Dia. 0.637 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Deadbolt Less Cylinder, HD, Satin Chrome (QDB281626S4DBSLC)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (5187320140)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- STRYBUC 29in Spiral Balance 75-503A (75-S29R-3)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0057)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (1RHB3)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- ZORO SELECT O-Ring, Dash 177, Viton, 0.1 In., PK2 (U38875.009.0950)
- ZORO SELECT O-Ring, Dash 385, Viton, 0.21 In. (U38871.018.1600)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (U38801.003.0003)
- Zoro Select Individual & Bulk O-Rings