Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25
Mfr # U38801.012.0031
Zoro # G2511945
original price:
$1.65
9% off
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 203
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0031
- Zoro # G2511945
- UPC # 190735487730
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.296 in |
Nominal Outside Dia. | 9/16 in |
Actual Outside Dia. | 0.574 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 203 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.296 in, Actual Width 0.139 in, Dash Number 203, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.574 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Adjustable Pull 6-1/2; Satin Brass Finish (P311U4)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- MSI Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile (ZOR-LSC-0019)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 (U38801.006.0250)
- ZORO SELECT O-Ring, Dash 253, Buna N, 0.13 In., PK10 (U38801.012.0537)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHV3)
- APG Buna-N, 70 Durometer, Black, #208, 100PK (SB-H70208-100)
- Zoro Select Individual & Bulk O-Rings