Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25
Mfr # U38801.012.0018
Zoro # G2511960
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 201
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.012.0018
- Zoro # G2511960
- UPC # 190735487716
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.171 in |
Nominal Outside Dia. | 7/16 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.449 in |
Nominal Width | 1/8 in |
Details
Dash Number | 201 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.171 in, Actual Width 0.139 in, Dash Number 201, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.449 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Disc Magnet, Neodymium, Pull Force, PK10 (N120)
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- SCHLAGE Interconnected Locks (S210PD JUP 626)
- PRIMELINE TOOLS Screen Retainer Spline, 0.155 in. (5/32 in.), Vinyl, Black in Color 250 ft. (1 Roll) (MP7567)
- ZORO SELECT O-Ring, Dash 138, Viton, 0.1 In., PK10 (U38871.009.0212)
- ZORO SELECT O-Ring, Dash 135, PTFE, 0.1 In., PK5 (1RGG4)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 39.4mm ID, PK50 (ZUSAH3.1X39.4)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK100 (1RHE6)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- ZORO SELECT O-Ring, Dash 117, Buna N, 0.1 In., PK50 (U38805.009.0081)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- Zoro Select Individual & Bulk O-Rings