Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 177, 9-1/2, 9.693, PK10
Mfr # U38801.009.0950
Zoro # G2511988
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 177
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0950
- Zoro # G2511988
- UPC # 190735487693
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 1/2 in |
Actual Inside Dia. | 9.487 in |
Nominal Outside Dia. | 9 11/16 in |
Actual Outside Dia. | 9.693 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 177 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 9.487 in, Actual Width 0.103 in, Dash Number 177, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 9 11/16 in, Actual Outside Dia. 9.693 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- HARDWARE RESOURCES Rear Mounting Bracket For Soft-close Ball Bearing Slides (303FUSFT2)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (68W-017)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (2ZFH8)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- ZORO SELECT O-Ring, Dash 383, Buna N, 0.21 In., PK5 (U38801.018.1400)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK5000 (3GCY8)
- ZORO SELECT O-Ring, Dash 216, Silicone, 0.13 In., PK25 (U38883.012.0112)
- Zoro Select Individual & Bulk O-Rings