Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 163, 6, 6.193, PK10
Mfr # U38801.009.0600
Zoro # G2512128
original price:
$5.99
10% off
new price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 163
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0600
- Zoro # G2512128
- UPC # 190735487556
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 in |
Actual Inside Dia. | 5.987 in |
Nominal Outside Dia. | 6 3/16 in |
Actual Outside Dia. | 6.193 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 163 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 in, Nominal Width 3/32 in, Actual Inside Dia. 5.987 in, Actual Width 0.103 in, Dash Number 163, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 6 3/16 in, Actual Outside Dia. 6.193 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1100S-26D)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0260)
- LUCKY LINE LuckyLine: 8 THREADED LOCK KEY RING (LKL-7981)
- ZORO SELECT O-Ring, Dash 258, Buna N, 0.13 In., PK10 (U38801.012.0600)
- ZORO SELECT O-Ring, Dash 361, Buna N, 0.21 In., PK5 (U38801.018.0600)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38801.006.0056)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 22mm ID, PK50 (ZUSAH2.5X22)
- ZORO SELECT O-Ring, Dash 231, PTFE, 0.13 In., PK5 (1RGK8)
- ZORO SELECT O-Ring, Buna N, Dash 255, 5-5/8, 5.887, PK2 (U38805.012.0562)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- Zoro Select Individual & Bulk O-Rings