Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 156, 4-1/4, 4.443, PK2
Mfr # U38805.009.0425
Zoro # G2510615
product price: $1.35
/pk 2, $0.68/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 156
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0425
- Zoro # G2510615
- UPC # 190735489062
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/4 in |
Actual Inside Dia. | 4.237 in |
Nominal Outside Dia. | 4 7/16 in |
Actual Outside Dia. | 4.443 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 156 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 4.237 in, Actual Width 0.103 in, Dash Number 156, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 4 7/16 in, Actual Outside Dia. 4.443 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring Kit (1362501)
- ZORO SELECT O-Ring, Dash 263, Buna N, 0.13 In., PK10 (U38801.012.0725)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 24"W x 38"H (GVPVE24X3801SN)
- ZORO SELECT Flange Gasket, Full Face, 1" Pipe (BULK-FG-616)
- ZORO SELECT O-Ring, Buna N, Dash 244, 4-1/4, 4.512, PK5 (U38805.012.0425)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK25 (1CRV7)
- ZORO SELECT O-Ring, Dash 372, Buna N, 0.21 In., PK5 (U38801.018.0875)
- ZORO SELECT Brown Viton O-Ring, Dash 361, PK2 (ZUSAVB75361)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 226, PK2 (ZUSAV60226)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 134, PK25 (ZUSAHSQ70134)
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK50 (1RHC9)
- Zoro Select Individual & Bulk O-Rings