Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 155, 4, 4.193, PK10
Mfr # U38801.009.0400
Zoro # G2512207
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 155
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0400
- Zoro # G2512207
- UPC # 190735487471
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 in |
Actual Inside Dia. | 3.987 in |
Nominal Outside Dia. | 4 3/16 in |
Actual Outside Dia. | 4.193 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 155 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.987 in, Actual Width 0.103 in, Dash Number 155, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 3/16 in, Actual Outside Dia. 4.193 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC 15-4 ELEC. STRIKE 12VDC 630 FAIL SECURE (SDC-15-4S12U)
- SCHLAGE Cylindrical Lock, ALX53L SAT 626 (ALX53L SAT 626)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-CUSH AL)
- PRIME-LINE Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws 12 Pack (L 5760)
- ZORO SELECT O-Ring, Buna N, Dash 045, 4, 4.129, PK10 (U38801.006.0400)
- ZORO SELECT O-Ring, Dash 345, Buna N, 0.21 In., PK25 (U38801.018.0400)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38801.006.0031)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38875.018.0287)
- ZORO SELECT O-Ring, Dash 463, Buna N, 0.27 In., PK2 (U38801.025.1700)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- Zoro Select Individual & Bulk O-Rings