Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 154, 3-3/4, 3.943, PK2
Mfr # U38805.009.0375
Zoro # G2510630
product price: $1.19
/pk 2, $0.60/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 154
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0375
- Zoro # G2510630
- UPC # 190735489048
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 3/4 in |
Actual Inside Dia. | 3.737 in |
Nominal Outside Dia. | 3 15/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 3.943 in |
Actual Width | 0.103 in |
Details
Dash Number | 154 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.737 in, Actual Width 0.103 in, Dash Number 154, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 15/16 in, Actual Outside Dia. 3.943 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- ARMSTRONG Vinyl Composition Tile, 45sq ft, Cool Whte (FP51899031)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (U38871.006.0037)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 40 lb. (72-9C-DSP)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK10 (U38805.012.0337)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- ZORO SELECT O-Ring, Buna N, 13mm OD, PK100 (1RJD2)
- ZORO SELECT O-Ring, Buna N, Dash 465, 18, 18.505 in. (U38805.025.1800)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- Zoro Select Individual & Bulk O-Rings