Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK2
Mfr # U38805.009.0350
Zoro # G2510649
product price: $1.15
/pk 2, $0.58/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 153
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0350
- Zoro # G2510649
- UPC # 190735489031
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.487 in |
Nominal Outside Dia. | 3 11/16 in |
Actual Outside Dia. | 3.693 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 153 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 3.487 in, Actual Width 0.103 in, Dash Number 153, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 11/16 in, Actual Outside Dia. 3.693 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- TOOLPRO Large Driver Base for 3 Section Lag Poles (TP05241)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8795128195)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5 (U38805.012.0350)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0055)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK25 (5JJY1)
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- ZORO SELECT O-Ring, Dash 913, Buna N, 0.11 In., PK25 (1CRW6)
- ZORO SELECT O-Ring, Dash 121, Buna N, 0.1 In., PK100 (1RHE7)
- Zoro Select Individual & Bulk O-Rings