Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10
Mfr # U38801.009.0350
Zoro # G2512225
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 153
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0350
- Zoro # G2512225
- UPC # 190735487457
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.487 in |
Nominal Outside Dia. | 3 11/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 3.693 in |
Actual Width | 0.103 in |
Details
Dash Number | 153 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 3.487 in, Actual Width 0.103 in, Dash Number 153, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 11/16 in, Actual Outside Dia. 3.693 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- KOHLER O-Ring, 40933 (40933)
- BRINKS COMMERCIAL 15 in L Matte Black Stainless Steel Pull Plate (BC41021)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25 (U38801.012.0350)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT Brown Viton O-Ring, Dash 912, PK25 (ZUSAVB75912)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38801.006.0118)
- STERLING SEAL & SUPPLY 248 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A248X50)
- Zoro Select Individual & Bulk O-Rings