Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK10
Mfr # U38801.009.0325
Zoro # G2512231
product price: $2.85
/pk 10, $0.29/ea
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 152
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0325
- Zoro # G2512231
- UPC # 190735487440
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.237 in |
Nominal Outside Dia. | 3 7/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 3.443 in |
Details
Dash Number | 152 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.237 in, Actual Width 0.103 in, Dash Number 152, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 7/16 in, Actual Outside Dia. 3.443 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- AMERICAN GARAGE DOOR SUPPLY Commercial Top Bracket, Low Headroom (HTL)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge without Dowels (725.0537.25)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (150B2X3/32-25)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38801.006.0325)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK25 (U38801.012.0325)
- ZORO SELECT O-Ring, Dash 339, Buna N, 0.21 In., PK50 (U38801.018.0325)
- ZORO SELECT O-Ring, Dash 123, Viton, 0.1 In., PK10 (1RGV5)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0250)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38871.009.0262)
- Zoro Select Individual & Bulk O-Rings