Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 151, 3, 3.193, PK10
Mfr # U38801.009.0300
Zoro # G2512240
product price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 151
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0300
- Zoro # G2512240
- UPC # 190735487433
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.987 in |
Nominal Outside Dia. | 3 3/16 in |
Actual Outside Dia. | 3.193 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 151 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 3/32 in, Actual Inside Dia. 2.987 in, Actual Width 0.103 in, Dash Number 151, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 3/16 in, Actual Outside Dia. 3.193 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP83235128900)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- KWIKSET Clear Pack Juno Passage Lock w/RCAL Latc (97200-673)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 8" (V95008)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- ZORO SELECT O-Ring, Dash 004, Buna N, 0.07 In., PK100 (U38805.006.0007)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK10 (5JKA9)
- X1 TOOLS R-228 Square O-Ring ID: 2 1/4, CS 1/8, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R228x1)
- Zoro Select Individual & Bulk O-Rings