Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10
Mfr # U38801.009.0275
Zoro # G2512277
original price:
$2.49
12% off
new price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 148
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0275
- Zoro # G2512277
- UPC # 190735487402
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/4 in |
Actual Inside Dia. | 2.737 in |
Nominal Outside Dia. | 2 15/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.943 in |
Nominal Width | 3/32 in |
Details
Dash Number | 148 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 2.737 in, Actual Width 0.103 in, Dash Number 148, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 15/16 in, Actual Outside Dia. 2.943 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 110 lb. Pull (AC2201)
- JMA JMA: Sargent 6 Pin Key Blank "LA" Keyway (JMA-SAR-7S)
- BALDWIN Estate Cams and Tailpieces (8053.028.TP215)
- KABA ILCO Shim Pin Set, 1.2/1.7mm (KD50-113)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- ZORO SELECT O-Ring, Buna N, Dash 232, 2-3/4, 3.012, PK25 (U38801.012.0275)
- ZORO SELECT O-Ring, Dash 328, Buna N, 0.21 In., PK50 (U38801.018.0187)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- ZORO SELECT O-Ring, Dash 031, Silicone, 0.07 In., PK25 (U38883.006.0175)
- ZORO SELECT O-Ring, Dash 156, Silicone, 0.1 In., PK10 (U38883.009.0425)
- Zoro Select Individual & Bulk O-Rings