Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 145, 2-9/16, 2.756, PK10
Mfr # U38801.009.0256
Zoro # G2512301
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 145
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0256
- Zoro # G2512301
- UPC # 190735487372
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 9/16 in |
Actual Inside Dia. | 2.55 in |
Nominal Outside Dia. | 2 3/4 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.756 in |
Actual Width | 0.103 in |
Details
Dash Number | 145 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.55 in, Actual Width 0.103 in, Dash Number 145, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.756 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Cam, ELJ Enclosures (SCE-112984)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- OEM REF: 2012-2019 Ford Fiesta / 4-Button Remote Head Key / PN:164-R7976 / CWTWB1U793 / HU101 / Chi (RHK-FRD063)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Base Cabinets (6012-28-11-52)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 18mm ID, PK100 (ZUSAH1.5X18)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0590)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- ZORO SELECT Buna-N O-Ring, Dash 225, PK100 (ZUSAH70225)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0460)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- Zoro Select Individual & Bulk O-Rings