Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10
Mfr # U38801.009.0250
Zoro # G2512310
original price:
$2.15
7% off
new price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 144
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0250
- Zoro # G2512310
- UPC # 190735487365
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/2 in |
Actual Inside Dia. | 2.487 in |
Nominal Outside Dia. | 2 11/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.693 in |
Details
Dash Number | 144 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 2.487 in, Actual Width 0.103 in, Dash Number 144, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 11/16 in, Actual Outside Dia. 2.693 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 (U38801.006.0250)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK50 (U38801.018.0250)
- ZORO SELECT O-Ring, Buna N, Dash 230, 2-1/2, 2.762, PK25 (U38801.012.0250)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- ZORO SELECT O-Ring, Dash 914, Buna N, 0.11 In., PK100 (1WHL1)
- ZORO SELECT O-Ring, Buna N, Dash 038, 2-5/8, 2.754, PK10 (U38801.006.0262)
- ZORO SELECT Hard Buna-N O-Ring, Dash 333, PK25 (ZUSAH90333)
- Zoro Select Individual & Bulk O-Rings