Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10
Mfr # U38805.009.0243
Zoro # G2510746
original price:
$2.19
9% off
new price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 143
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0243
- Zoro # G2510746
- UPC # 190735488935
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/16 in |
Actual Inside Dia. | 2.425 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.631 in |
Nominal Width | 3/32 in |
Details
Dash Number | 143 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.425 in, Actual Width 0.103 in, Dash Number 143, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.631 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob Passage Function, Satin Stainless (BK2020SS)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Traditional Knob in Red Oak (30010O)
- ACROVYN Wainscot Trim, Almond (WC40WT920N)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (AU-NTB633-N-626)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK25 (1RGR9)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38875.012.0625)
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 (U38871.009.0675)
- ZORO SELECT O-Ring, Dash 124, Viton, 0.1 In., PK25 (U38871.009.0125)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 22.5mm ID, PK25 (ZUSAH3X22.5)
- ZORO SELECT O-Ring, Dash 238, Neoprene, 0.13 In., PK25 (1BVG5)
- Zoro Select Individual & Bulk O-Rings