Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10
Mfr # U38801.009.0243
Zoro # G2512329
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 143
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0243
- Zoro # G2512329
- UPC # 190735487358
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/16 in |
Actual Inside Dia. | 2.425 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.631 in |
Details
Dash Number | 143 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.425 in, Actual Width 0.103 in, Dash Number 143, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.631 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Catch Drive-In Ball W/ Strike (N 7331)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5801 x 689)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- CAL-ROYAL Passage Function Sliding Door Lock, US15 Satin Nickel (SDL17-15)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Dash 178, Viton, 0.1 In., PK2 (U38871.009.0975)
- ZORO SELECT O-Ring, Buna N, Dash 440, 6-3/4, 7.275, PK2 (U38805.025.0675)
- ZORO SELECT O-Ring, EPDM, Dash 110, 3/8, 0.568, PK50 (U38869.009.0037)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38871.009.0400)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- Zoro Select Individual & Bulk O-Rings