Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10
Mfr # U38805.009.0231
Zoro # G2510761
product price: $2.69
/pk 10, $0.27/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 141
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0231
- Zoro # G2510761
- UPC # 190735488911
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/16 in |
Actual Inside Dia. | 2.3 in |
Nominal Outside Dia. | 2 1/2 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.506 in |
Nominal Width | 3/32 in |
Details
Dash Number | 141 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.3 in, Actual Width 0.103 in, Dash Number 141, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.506 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Brass Hinge - 1 Pair (BPR34283)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (1XRX7)
- SPD Welded Blade End Gas Spring (GSWB3586123)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38805.006.0131)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK50 (U38871.009.0043)
- ZORO SELECT O-Ring, Silicone, Dash 110, 3/8, 0.568, PK50 (U38883.009.0037)
- ZORO SELECT O-Ring, Dash 916, Buna N, 0.11 In., PK25 (1CRW8)
- ZORO SELECT Square Profile Viton O-Ring, Dash 211, PK10 (ZUSAVSQ70211)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0350)
- Zoro Select Individual & Bulk O-Rings