Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10
Mfr # U38801.009.0231
Zoro # G2512347
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 141
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0231
- Zoro # G2512347
- UPC # 190735487334
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 5/16 in |
Actual Inside Dia. | 2.3 in |
Nominal Outside Dia. | 2 1/2 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 2.506 in |
Details
Dash Number | 141 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.3 in, Actual Width 0.103 in, Dash Number 141, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.506 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Non-Functional Western Red Cedar Gable Vent w/Decorative Face Frame, 12"W x 30"H (GVWVE12X3002SDUWR)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Catch/Latch Width: 3 in (1XPE4)
- MSI Terrado Peninsula Sand Manufactured Stacked Stone (ZOR-PNL-0008)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN5)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK100 (U38869.006.0025)
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- ZORO SELECT O-Ring, Dash 393, Viton, 0.21 In. (U38871.018.2400)
- STERLING SEAL & SUPPLY 347 Buna/NBR Nitrile O-Ring 90A Shore Black, -100 Pack (ORBN90A347X100)
- Zoro Select Individual & Bulk O-Rings