Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10
Mfr # U38801.009.0225
Zoro # G2512356
product price: $2.25
/pk 10, $0.23/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 140
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0225
- Zoro # G2512356
- UPC # 190735487327
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.237 in |
Nominal Outside Dia. | 2 7/16 in |
Actual Outside Dia. | 2.443 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 140 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 2.237 in, Actual Width 0.103 in, Dash Number 140, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 7/16 in, Actual Outside Dia. 2.443 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCRSD492S Single Cylinde (SC.RSD.492.S)
- ZORO SELECT Viton O-Ring, 2mm Wide 25mm ID, PK10 (ZUSAV2X25)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Lifetime Brass (FP223CR003)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- ZORO SELECT O-Ring, Dash 331, Buna N, 0.21 In., PK50 (U38801.018.0225)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK25 (U38801.012.0225)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (1CTB1)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38805.006.0006)
- ZORO SELECT O-Ring, Dash 327, Viton, 0.21 In., PK10 (U38871.018.0175)
- Zoro Select Individual & Bulk O-Rings