O-Ring, Buna N, Dash 139, 2-3/16, 2.381, PK10
$1.99
Qty: 1
Zoro Select
O-Ring, Buna N, Dash 139, 2-3/16, 2.381, PK10
Mfr # U38801.009.0218
Zoro # G2512365
original price: $2.15
7% off
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 139
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0218
- Zoro # G2512365
- UPC # 190735487310
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/16 in |
Actual Inside Dia. | 2.175 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Outside Dia. | 2.381 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Cross-Section Width | 3/32 in |
Width - Actual | 0.103 in |
Inside Diameter - Nominal | 2 3/16 in |
Inside Diameter - Actual | 2.175 in |
Outside Diameter - Actual | 2.381 in |
Outside Diameter - Nominal | 2 3/8 in |
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.175 in, Actual Width 0.103 in, Dash Number 139, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.381 in, FDA Approved Not FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.