Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 137, 2-1/16, 2.256, PK10
Mfr # U38801.009.0206
Zoro # G2512380
original price:
$1.85
5% off
new price: $1.75
/pk 10, $0.18/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 137
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0206
- Zoro # G2512380
- UPC # 190735487297
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/16 in |
Actual Inside Dia. | 2.05 in |
Nominal Outside Dia. | 2 1/4 in |
Actual Outside Dia. | 2.256 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 137 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.05 in, Actual Width 0.103 in, Dash Number 137, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.256 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- HAGER Satin Chrome Trim 45PN26D (109053)
- PEMKO Sliding Door Track, Alum., 72"L x 1-5/16"W (H200A/6)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US10B)
- ZORO SELECT O-Ring, Dash 258, Viton, 0.13 In., PK2 (U38871.012.0600)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38875.018.1500)
- ZORO SELECT Brown Viton O-Ring, Dash 455 (ZUSAVB75455)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- ZORO SELECT O-Ring, Dash 021, Neoprene, 0.07 In., PK100 (1BUP7)
- ZORO SELECT O-Ring, Buna N, Dash 237, 3-3/4, 3.637, PK10 (U38805.012.0337)
- ZORO SELECT O-Ring, Dash 177, Viton, 0.1 In., PK2 (U38875.009.0950)
- Zoro Select Individual & Bulk O-Rings