Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10
Mfr # U38801.009.0187
Zoro # G2512417
original price:
$1.79
5% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 134
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0187
- Zoro # G2512417
- UPC # 190735487266
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.862 in |
Nominal Outside Dia. | 2 1/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 2.068 in |
Details
Dash Number | 134 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.862 in, Actual Width 0.103 in, Dash Number 134, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 2 1/16 in, Actual Outside Dia. 2.068 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON 1295 Push Pad Rim Panic Exit Device - 'S' Type Strike, 48, Dark Bronze W/ Cylinder Dogging (311295CS4313)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-4 (01-30021-4)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- ZORO SELECT O-Ring, Dash 328, Buna N, 0.21 In., PK50 (U38801.018.0187)
- ZORO SELECT O-Ring, Buna N, Dash 225, 1-7/8, 2.137, PK25 (U38801.012.0187)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK25 (5JJX6)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- ZORO SELECT O-Ring, Dash 214, Silicone, 0.13 In., PK25 (U38883.012.0100)
- ZORO SELECT O-Ring, Dash 314, Buna N, 0.21 In., PK50 (U38801.018.0075)
- Zoro Select Individual & Bulk O-Rings