Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 131, 1.880" Dia., PK10
Mfr # U38801.009.0168
Zoro # G2512441
original price:
$1.69
5% off
new price: $1.59
/pk 10, $0.16/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 131
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0168
- Zoro # G2512441
- UPC # 190735487235
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 11/16 in |
Actual Inside Dia. | 1.674 in |
Nominal Outside Dia. | 1 7/8 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.88 in |
Actual Width | 0.103 in |
Details
Dash Number | 131 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.674 in, Actual Width 0.103 in, Dash Number 131, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.88 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commercial Photo Eye System, PR (CPS-U)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- ZORO SELECT Grommet, Silicone, MS 35489-13X, PK5 (3MRR9)
- AMERICAN WOOD MOULDING 3/16 in. X 24 in. W X 4 ft. L Medium Fiberboard (MDF) Peg Board (PG001-6H048C1)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38875.012.0625)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- ZORO SELECT Square Profile Viton O-Ring, Dash 112, PK25 (ZUSAVSQ70112)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0121)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 013, PK25 (ZUSAH70LUB013)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 100mm ID, PK2 (ZUSAH3.5X100)
- DANCO 1/2 in. D X 1/4 in. D Rubber O-Ring (35870B)
- Zoro Select Individual & Bulk O-Rings