Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25
Mfr # U38805.009.0156
Zoro # G2510886
product price: $3.69
/pk 25, $0.15/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 129
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38805.009.0156
- Zoro # G2510886
- UPC # 190735488799
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 9/16 in |
Actual Inside Dia. | 1.549 in |
Nominal Outside Dia. | 1 3/4 in |
Actual Outside Dia. | 1.755 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Details
Dash Number | 129 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 9/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.549 in, Actual Width 0.103 in, Dash Number 129, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.755 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE10BSTL)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CGI)
- TOUGH GUY Access Door, ABS Platic, 14x29In (2VE81)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black, 24PK (974)
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK10 (1RHW8)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 24mm ID, PK10 (ZUSAVB75M3X24)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0230)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0080)
- Zoro Select Individual & Bulk O-Rings