Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25
Mfr # U38801.009.0150
Zoro # G2512478
product price: $3.89
/pk 25, $0.16/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 128
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0150
- Zoro # G2512478
- UPC # 190735487204
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/2 in |
Actual Inside Dia. | 1.487 in |
Nominal Outside Dia. | 1 11/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.693 in |
Details
Dash Number | 128 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 1.487 in, Actual Width 0.103 in, Dash Number 128, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.693 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3 in. Aluminum Screen Door Hinge with Brass Oilite Bearings 2 Pack (K 5142)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Flat Black (52823FBB1)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Red)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH RH AL)
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 (U38801.006.0150)
- ZORO SELECT O-Ring, Dash 325, Buna N, 0.21 In., PK50 (U38801.018.0150)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- ZORO SELECT Square Profile Viton O-Ring, Dash 224, PK5 (ZUSAVSQ70224)
- ZORO SELECT O-Ring, Viton, 30mm OD, PK10 (1RHX5)
- ZORO SELECT O-Ring, Dash 131, PTFE, 0.1 In., PK5 (1RGG2)
- X1 TOOLS R-425 Square O-Ring ID: 4 1/2, CS 1/4, OD 5 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R425x1)
- Zoro Select Individual & Bulk O-Rings