Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 126, 1-3/8, 1.568, PK25
Mfr # U38801.009.0137
Zoro # G2512496
product price: $2.35
/pk 25, $0.09/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 126
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38801.009.0137
- Zoro # G2512496
- UPC # 190735487181
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.362 in |
Nominal Outside Dia. | 1 9/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.568 in |
Details
Dash Number | 126 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 1.362 in, Actual Width 0.103 in, Dash Number 126, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 9/16 in, Actual Outside Dia. 1.568 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- ROCKWOOD Rigid Door Stop, Floor Mount, 2-5/8 In L (483.3)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- ZORO SELECT O-Ring, Dash 382, Viton, 0.21 In. (U38871.018.1300)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- ZORO SELECT O-Ring, Dash 119, PTFE, 0.1 In., PK10 (1RGE8)
- ZORO SELECT O-Ring, Buna N, Dash 383, 14, 14.395 in. (U38805.018.1400)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 134, PK25 (ZUSAH50134)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38871.018.0162)
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- Zoro Select Individual & Bulk O-Rings