Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 120, 1, 1.193, PK50
Mfr # U38801.009.0100
Zoro # G2512557
original price:
$3.99
8% off
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 120
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38801.009.0100
- Zoro # G2512557
- UPC # 190735487129
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.987 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.193 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 120 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 in, Nominal Width 3/32 in, Actual Inside Dia. 0.987 in, Actual Width 0.103 in, Dash Number 120, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.193 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- KEYLESS FACTORY KeylessFactory: 2013-2016 Chevrolet Spark Transponder Key (K-DWO4T)
- MTD Spring-Extension (732-1184)
- DELTANA Roller Catch, Heavy Duty Bright Brass (RCA430U3)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJG5)
- ZORO SELECT O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25 (U38801.012.0125)
- ZORO SELECT O-Ring, Dash 125, PTFE, 0.1 In., PK5 (1RGF5)
- ZORO SELECT O-Ring, Dash 453, Buna N, 0.27 In., PK2 (U38801.025.1200)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJD4)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1CRZ3)
- Zoro Select Individual & Bulk O-Rings